DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Wolf Range 30 in. Chimney Wall Heavy Duty (shell Only)

WCTWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
1500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
30-1/2 in
Hood Vent Type
Wall Mount
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY