DESCRIPTION

  • Cobalt blue porcelain interior
  • Dual convection oven for faster, more consistent cooking
  • Hidden bake element and recessed broil element
  • Installs flush with surrounding cabinetry
  • Self clean, delayed start, timed cook, sabbath mode and more
  • Temperature probe lets you know when it's done
  • Ten cooking modes make meals easy
  • Three adjustable oven racks

Wolf Range 30 in. Contemporary Double Oven

WDO30CEBTH

Color Finish

 

SPECIFICATIONS

AMP
50
Capacity
9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
50-3/8 in
Power Source
Electric
Volts
208/240V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS