DESCRIPTION

  • Dual convection logic control system

Wolf Range 30 in. Double Electric Oven Unframed

WDO30US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
50 in
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY