DESCRIPTION

  • Cobalt blue porcelain interior
  • Dual convection oven for faster, more consistent cooking
  • Hidden bake element and recessed broil element
  • Installs flush with surrounding cabinetry
  • Self clean, delayed start, timed cook, sabbath mode and more
  • Temperature probe lets you know when it's done
  • Ten cooking modes make meals easy
  • Three adjustable oven racks

Wolf Range 30 in. E Series Single Oven With Tubular Handle

WSO30TESTH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
27-7/8 in
Power Source
Electric
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS