• Cart

DESCRIPTION

  • Bridge zone creates larger 7"x16" cooking area
  • Can be mounted flush with countertop
  • Ceran ceramic glass resists scratching, staining, impact and heat
  • High-frequency pulsation technology for superior performance and control
  • Illuminated touch controls
  • Super-low melt setting for fine chocolate and other delicate foods
  • Trimless design matches Wolf contemporary products
  • True simmer setting for soups, sauces and more

Wolf Range 30 in. Electric Cooktop Unframed in Stainless Steel

WCT30EU

Color Finish

Stainless Steel

SPECIFICATIONS

AMP
40
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
4-1/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Watts
4400
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now