DESCRIPTION

  • Cobalt blue porcelain oven interior
  • Self-clean, delayed start and Sabbath features
  • Ten cooking modes

Wolf Range 30 in. Electric Double Wall Oven

WDO30FS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
50
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
50-3/8 in
Installation Type
Built-in
Power Source
AC
Volts
240V
Watts
8.9
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY