DESCRIPTION

Wolf Range 30 in. Induction Cooktop Unframed

WCT30IU

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Black
Color Finish Category
Blacks
Depth
21 in
Height
3 in
Material
Ceramic Glass
Number Of Burners
4
Power Source
Electric
Volts
240V
Watts
5.4
Width
30 in

Starting at
Call for Pricing
  • QUANTITY