DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Enhanced views into oven
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Infrared broiler inside oven sears quickly and evenly
  • Signature red infinite control knobs

Wolf Range 30 in. Natural Gas Range With Island Trim

WGR304

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
24200
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS