Wolf Range

30 in. Single Electric Wall Oven Unframed in Stainless Steel

Part #WSO30US  |  Manufacturer Part #SO30U/S

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • K-Star Kosher certified
  • Dual convection logic control system

Documents

Specifications

ADA Compliant: No

AMP: 30

Capacity: 4.5 cu ft

Depth: 24 in

Height: 27-1/2 in

Power Source: Electric

Volts: 240V

Width: 29-7/8 in