DESCRIPTION

  • Dual convection logic control system
  • K-Star Kosher certified

Wolf Range 30 in. Single Electric Wall Oven Unframed

WSO30US

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
27-1/2 in
Power Source
Electric
Volts
240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS