DESCRIPTION

  • Classic stainless steel
  • Control panel lock
  • Features a "keep warm" mode
  • Installs standard or flush inset
  • Ten power levels and sensor cooking for easy meals

Wolf Range 30 in. Transitional Drawer Microwave Oven

WMD30TE

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-7/8 in
Height
15-1/8 in
Volts
120V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS