DESCRIPTION

  • Bridge zone creates larger 7"x16" cooking area
  • Ceran ceramic glass resists scratching, staining, impact and heat
  • Four elements, 7 zones accommodate different pan sizes
  • High-frequency pulsation technology for superior performance and control
  • Hot surface indicator lights when temperature exceeds 150° F
  • Illuminated touch controls
  • True simmer setting for soups, sauces and more

Wolf Range 30 in. Trim Electric Cooktop

WCT30ES

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Stainless Steel
Color Finish Category
Blacks
Depth
21 in
Height
3-3/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Watts
8.1
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS