DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look

Wolf Range 30 in. Wall Hood

WPW302210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
W801641, W808331, W810991, Wolf W801640
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
10 in
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS