Wolf Range 30 in. Warm Drawer Integrated Front W808152

DESCRIPTION

  • For use with Wolf® warming drawers
  • Warming drawer custom front panel

Wolf Range 30 in. Warm Drawer Integrated Front

W808152

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
Height
10-3/8 in
Volts
240V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY