DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with backdraft minimizes backward flow of cold air

Wolf Range 34 in. Hood Liner in Stainless Steel

WPL342212

Color Finish

 

SPECIFICATIONS

AMP
15
Brand Model Compatibility
W808332, W814419, W814421, Wolf Range W801641
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
12 in
Volts
120V
Width
34-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY