DESCRIPTION

Wolf Range 36 in. 4-Burner LP Gas Convection Range

WGR364CLP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Height
37 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY