DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Enhanced views into oven
  • Four dual-stacked burners plus a 15,000 Btu infrared griddle
  • Heavy-gauge stainless steel
  • Infrared broiler inside oven sears quickly and evenly
  • Rigorously tested for decades of use
  • Signature red infinite control knobs

Wolf Range 36 in. 4-Burners Range With Griddle

WGR364G

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
LP Gas
Height
37 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Width
37-7/8 in

Starting at
Call for Pricing
  • QUANTITY