DESCRIPTION

  • Burners capable of delivering less than 300 Btu for premier simmer performance
  • Cobalt blue porcelain interior
  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual convection oven for faster, more consistent cooking
  • Dual-stacked burners produce up to 20,000 Btu
  • Individual spark ignition system
  • Rigorously tested for decades of use
  • Six dual-stacked, sealers burners
  • Ten cooking modes make meals easy

Wolf Range 36 in. 6-Burner Dual-Fuel Range With Griddle

WDF366

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
30
BTU
62200
Capacity
5.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/2 in
ETL Listed
No
Fuel Type
LP Gas
Height
36-7/8 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Power Source
Dual Fuel
UL Listed
No
Volts
240V
Watts
5200
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY