DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners go from 20,000 Btu down to a mere breath of flame
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Rigorously tested for decades of use
  • Signature red infinite control knobs
  • Six dual-stacked, seamless burners

Wolf Range 36 in. 6-Burner Rangetop

WSRT366

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
54200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
LP Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Number Of Burners
6
Power Source
Gas
Volts
120V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY