DESCRIPTION

Wolf Range 36 in. Induction Cooktop

WCT36IS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
50
Color Finish
Stainless Steel
Color Finish Category
Blacks
Depth
21 in
Height
3-3/4 in
Material
Ceramic Glass
Number Of Burners
5
Power Source
Electric
Volts
240V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY