DESCRIPTION

  • Bridge zone creates larger 7"x16" cooking area
  • Ceran ceramic glass resists scratching, staining, impact and heat
  • Five elements, 9 zones accommodate different pan sizes
  • High-frequency pulsation technology for superior performance and control
  • Illuminated touch controls
  • Stainless steel trim matches other Wolf and Sub-Zero appliances
  • Super-low melt setting for fine chocolate and other delicate foods
  • True simmer setting for soups, sauces and more

Wolf Range 36 in. Trim Electric Cooktop

WCT36ES

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
50
Color Finish
Stainless Steel
Color Finish Category
Blacks
Depth
21 in
Height
3-3/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Watts
10.5
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS