DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat lamps available for 27 deep models only – bulbs not included
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

Wolf Range 36 in. Wall Hood in Stainless Steel

WPW362718

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
W801641, W801642, W808332, W814419, Wolf W804701
Bulb Type
Halogen
CFM
900
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27 in
Height
18 in
Material
Stainless Steel
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY