DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

Wolf Range 36 x 24 x 18 in. Wall Hood

WPW362418

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
PW362418, W814419, W814420, W814421, Wolf W808332
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY