Wolf Range 42 in. Island Chimney Range Hood WVI42B

DESCRIPTION

  • Dishwasher-safe filters
  • Four LED lights with 2 brightness settings
  • Front-mounted electronic controls
  • Heavy-duty stainless steel with black glass
  • Powerful blower options
  • Telescoping chimney reaches standard ceiling heights

Wolf Range 42 in. Island Chimney Range Hood

WVI42B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/2 in
Energy Star Compliant
No
Fan Speeds
3
Height
25-1/2 in
UL Listed
No
Volts
120V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS