DESCRIPTION

  • Adjustable discharge lets you negotiate around ducting
  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Delay-off feature
  • Delay-off feature shuts off blower after approximately 5 minutes
  • Heavy-gauge stainless steel
  • Lowers when not in use
  • Remote control operation from up to 9' away
  • Reversible motor box can be installed on either side of the downdraft
  • Rises 14" to whisk away smoke and odors

Wolf Range 45 in. Downdraft System

WDD45

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
2 in
Height
14 in
Hood Vent Type
Downdraft
Volts
120V
Width
45 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS