DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners go from 20,000 BTU down to a mere breath of flame
  • Four dual-stacked burners plus french top
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Signature red infinite control knobs

Wolf Range 48 in. 4-Burner Rangetop French Top

WSRT484F

Color Finish

 

SPECIFICATIONS

AMP
15
BTU
15000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
Natural Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS