DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners go from 20,000 BTU down to a mere breath of flame
  • Four burners plus 16,000 BTU charbroiler and 15,000 BTU griddle
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Signature red infinite control knobs

Wolf Range 48 in. 4-Burner Rangetop

WSRT484CG

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
85200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
Natural Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS