DESCRIPTION

  • Burners capable of delivering less than 300 BTU for premiere simmer performance
  • Cobalt blue porcelain interior
  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual convection oven for faster, more consistent cooking
  • Dual-stacked burners produce up to 20,000 BTU
  • Four dual-stacked burners plus 15,000 BTU french top
  • Second, 18" non-convection oven
  • Ten cooking modes make meals easy

Wolf Range 48 in. 4-Burner With French Top Dual-Fuel Range

WDF484F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
69200
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/2 in
Height
36-7/8 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Dual Fuel
Volts
240V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS