DESCRIPTION

  • Burners capable of delivering less than 300 Btu for premier simmer performance
  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual convection oven for faster, more consistent cooking
  • Dual-stacked burners produce up to 20,000 Btu
  • Rigorously tested for decades of use
  • Second, 18" single convection oven
  • Six dual-stacked burners plus a 15,000 Btu infrared griddle
  • Temperature probe lets you know when it's done
  • Ten cooking modes make meals easy

Wolf Range 48 in. 6-Burner Dual-Fuel Range With Grid

WDF486G

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
99200
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/2 in
Fuel Type
LP Gas
Height
36-7/8 in
Installation Type
Freestanding
Number Of Burners
6
Power Source
Gas
Volts
240V
Watts
10.2
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY