DESCRIPTION

  • Five oven racks
  • Uses liquid Prppane

Wolf Range 48 in. 6-Burner LP Gas Convection Range

WGR486CLP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
6.9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Height
37 in
Installation Type
Freestanding
Number Of Burners
6
Power Source
Gas
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY