DESCRIPTION

Wolf Range 48 in. 6-Burner Rangetop with Charboiler LP

WSRT486CLP

Color Finish

 

SPECIFICATIONS

AMP
15
BTU
16000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
LP Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Power Source
Gas
Volts
120V
Width
47-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY