DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Four dual-stacked burners plus 30,000 BTU dual griddle
  • Heavy-gauge stainless steel
  • Infrared broiler inside 30" oven sears quickly and evenly
  • Second, 18" non-convection oven
  • Signature red infinite control knobs

Wolf Range 48 in. Range 4-Burner G and G

WGR484DG

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
Natural Gas
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS