DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

Wolf Range 48 in. Wall Mount Canopy Range Hood

WPW482418

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
W801641, W801642, W808332, W814419, Wolf W804701
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Height
24 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY