DESCRIPTION

  • Removable grease filter

Wolf Range 500 cfm Downdraft Kit with Internal Blower

WDDI

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
2-3/8 in
Height
9-1/16 in
Hood Vent Type
Downdraft
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY