DESCRIPTION

  • Stainless steel construction
  • Hand-finished craftsmanship
  • Bright halogen lighting
  • Infinite speed blower control
  • Heat sentry for safety
  • Recessed controls
  • Blower required
  • Transition with backdraft damper
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Wolf Range 54 x 24 x 18 in. 1200 cfm Stainless Steel Wall Hood

WPW542418

Manufacturer Part #: PW542418

Width:

54 in

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
Depth
24 in
Height
18 in
Hood Vent Type
Wall Mount Canopy
Vent Type
Ducted
Volts
120V
Weight
106
Width
54 in

Print