DESCRIPTION

  • Burners capable of delivering less than 300 BTU for premiere simmer performance
  • Cobalt blue porcelain interior
  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners produce up to 20,000 BTU
  • Exclusive pivoting control panel
  • Features over 9 cu ft of dual convection capacity in 2 ovens
  • Six dual-stacked burners plus 16,000 infrared broiler and 15,000 BTU griddle
  • Ten cooking modes make meals easy

Wolf Range 60 in. 6-Burner With Charcoal Top Dual-Fuel Range

WDF606CG

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
115200
Capacity
4.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/2 in
Fuel Type
Natural Gas
Height
36-7/8 in
Installation Type
Freestanding
Power Source
Gas
Volts
240V
Width
60-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS