DESCRIPTION

  • Six oven racks
  • Uses liquid Prppane

Wolf Range 60 in. Range 6-Burner C and G

WGR606CGLP

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
LP Gas
Height
37 in
Installation Type
Freestanding
Number Of Burners
6
Power Source
Gas
Width
60-1/8 in

Starting at
Call for Pricing
  • QUANTITY