DESCRIPTION

  • Double-wall hood front holds in heat
  • Halogen lights for night-time grilling
  • Heavy-duty stainless steel construction
  • Infrared sear zone seals in juices and flavors
  • Rigorously tested for decades of use
  • Three individually contained grill burners for versatile cooking
  • Two-position rotisserie handles foods big and small
  • Utilizes both direct and radiant heat for more thorough grilling

Wolf Range 64000 BTU 4-Burner Built-In Grill in Stainless Steel

WOG36

Power Source:

SPECIFICATIONS

BTU
64000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30 in
Fuel Type
LP Gas
Height
27 in
Material
Stainless Steel
Power Source
Gas
Width
36 in

Starting at
Call for Pricing
  • QUANTITY