• Cart

DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat lamps available for 27 deep models only – bulbs not included
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

Wolf Range 900 cfm 36 in. Wall Hood in Stainless Steel

WPW362718

CFM:

900

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
W801641, W801642, W808332, W814419, Wolf W804701
Bulb Type
Halogen
CFM
900
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27 in
Height
18 in
Hood Vent Type
Wall Mount Canopy
Material
Stainless Steel
Vent Type
Ducted
Volts
120V
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now