DESCRIPTION
- 10 cooking modes for predictably delicious results
- Steam more than vegetables
- Gourmet mode
- Larger interior capacity
- Design flexibility
- Delayed start
- Large, easy-access water tank
- Is it done yet?
- Rigorously tested to ensure dependability
- Exceptional 24/7 customer support
Wolf Range E Series Electric Convection Stem Oven in Stainless Steel
WCSO30PESPH
Manufacturer Part #: CSO30PE/S/PH
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 20
- Capacity
- 1.8 cu ft
- Collection
- E Series
- Depth
- 21-1/2 in
- Height
- 17-7/8 in
- Installation Type
- Freestanding
- Interior Light
- Yes
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 208/240V
- Watts
- 3800
- Width
- 29-7/8 in
DOCUMENTS