• Cart

DESCRIPTION

Wolf Range Internal Blower

W8144

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
300
Color Finish
Black
Energy Star Compliant
No
Indoor Outdoor
Indoor
Type
Blower
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY