Wolf Range Island Trim Kit for 36 in. Gas Range W814892

DESCRIPTION

  • For use with Wolf® 36 Gas Range

Wolf Range Island Trim Kit for 36 in. Gas Range

W814892

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Wolf 36" Gas Range
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS