Wolf Range Island Trim Kit for 48 in. Gas Range W814893

DESCRIPTION

  • For use with Wolf® 48 Gas Range

Wolf Range Island Trim Kit for 48 in. Gas Range

W814893

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Wolf 48" Gas Range
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS