11 x 10 x 8 in. Stainless Steel Make-Up Air Damper

You last purchased this on
 
Wolf

11 x 10 x 8 in. Stainless Steel Make-Up Air Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf

11 x 10 x 8 in. Stainless Steel Make-Up Air Damper

  • Fast #
  • Part #W820071
  • Item #4253781
  • Manufacturer Part #820071
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
DD30, DD36, DD45, PI363418, PI423418, PI543418 and PI663418
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Damper Type:
Make-up Air Dampers
Depth:
11 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
10 in
Material:
Stainless Steel
Product Type:
Air Damper
UL Listed:
No
Vent Duct Shape:
Round
Volts:
120V
Width:
8 in