Wolf Range

Pro 36 x 24 x 18 in. Wall Hood in Stainless Steel

Part #WPW362418  |  Item #3440684  |  Manufacturer Part #PW362418

Call for Pricing EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Breathe Cleaner Air
  • Make a Statement or Opt for Lower-Profile
  • Matches the Same Heavy Duty
  • Select From Internal
  • Illuminates your Cooking Area - 2 Brightness Settings
  • Rely on a Heat Sentry
  • Minimizes the Backward Flow
  • Transition with backdraft damper
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

Brand Model Compatibility: [PW362418, W814419, W814420, W814421, Wolf W808332]

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Height: 18 in

Hood Vent Type: Wall Mount

Volts: 110/120V

Weight: 78

Width: 36 in