DESCRIPTION

  • Adjustable discharge lets you negotiate around ducting
  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Delay-off feature
  • Delay-off feature shuts off blower after approximately 5 minutes
  • Heavy-gauge stainless steel
  • Lowers when not in use
  • Remote control operation from up to 9' away
  • Reversible motor box can be installed on either side of the downdraft
  • Rises 14" to whisk away smoke and odors

Wolf Range Retractable Downdraft Range Hood in Stainless Steel

WDD

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
2 in
Height
14 in
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS