DESCRIPTION

  • For use with Wolf® dual fuel ranges

Wolf Range Wok Grate for Dual Fuel Range

W804372

Material:

SPECIFICATIONS

Brand Model Compatibility
Wolf Dual Fuel Ranges
Color Finish
Porcelain
IsAcceptableImage
Length
22 in
Material
Cast Iron
Width
11 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS