2-1/2 in. Battery Control, Logs and Accessories

You last purchased this on
 
Wolf Steel

Napoleon 2-1/2 in. Battery Control, Logs and Accessories

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf Steel

Napoleon 2-1/2 in. Battery Control, Logs and Accessories

  • Fast #
  • Part #WF60
  • Item #4785012
  • Manufacturer Part #F60
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Off with Digital Screen
  • Requires Certification

Documents


Specifications

Collection:
Napoleon
Height:
2-1/2 in
Length:
9 in
Power Source:
Battery
Product Type:
Fireplace Control
Weight:
3 lb
Width:
7-1/2 in