Universal Blower Kit for Ascent Fireplace

You last purchased this on
 
Wolf Steel

Ascent Universal Blower Kit for Ascent Fireplace

  • Fast #
  • Part #WAUB
  • Item #7048344
  • Manufacturer Part #AUB
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf Steel

Ascent Universal Blower Kit for Ascent Fireplace

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Blower Kit with Variable Speed and Thermostatic Control
  • Requires Certification

Documents


Specifications

Collection:
Ascent
Height:
6-1/2 in
Length:
15 in
Product Type:
Blower Kit
Type:
Blower
Weight:
3.45 lb
Width:
5 in