Transitional 1 Burner Sealed Cooktop in Stainless Steel

Part #WMM15TFS  |  Item #7391071  |  Manufacturer Part #MM15TF/S

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfect Your Stir Fry
  • Transform the Cooktop
  • Pair the Slim 15
  • Clean Up is a Wipe Away
  • Re-ignites Immediately
  • Program Via an Illuminated
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Documents

Specifications

ADA Compliant: No

AMP: 15

BTU: 22000

Burner Type: Sealed

Collection: Transitional

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21 in

Energy Star Compliant: No

Height: 5 in

Ignition System: Spark Ignition

MBH: 22

Number Of Burners: 1

Power Source: Gas

UL Listed: No

Volts: 120V

Weight: 30

Width: 15 in